Adapter, Splash Guard, 24/40
Mfr # CG-1041-F-03
Zoro # G6530106
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Type
Splash Guard Adapter
Features
Extra Course Fritted Disc
Material of Construction
Glass
Overall Length
151 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1041-F-03
Zoro #
G6530106
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
151 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40
Details
Item
Adapter
Type
Splash Guard Adapter
Features
Extra Course Fritted Disc
Material of Construction
Glass
Color
Clear
Product Type
Splash Guard Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 151 mm, USP Specification Not Applicable, Product Type Splash Guard Adapter, Type Splash Guard Adapter, Material Glass, Color Clear, Autoclavable No, Features Extra Course Fritted Disc, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.