Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Stopcock, 24/25

  • Mfr # CG-1049-J-24

  • Zoro # G5933672


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Stopper Size
24/25
Material of Construction
Glass
Color
Clear
Lower Ground Mouth Size
24/25
Overall Length
85mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1049-J-24
Zoro #
G5933672
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
24/25
Lower Ground Mouth Size
24/25
Overall Length
85mm
Upper Ground Mouth Size
24/25

Details

Material of Construction
Glass
Color
Clear
Type
Stopcock
Item
Stopper
Material
Glass
Product Type
Vacuum Adapter
Special Features
Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration
Liner Material
None
For Labware Type
Vials

Description

Stopper, Stopper Size 24/25, Material Glass, Product Type Vacuum Adapter, Color Clear, Special Features Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration, For Labware Type Vials, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.