
Adapter, Stopcock
Mfr # CG-1049-J-30
Zoro # G5933462
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Glass
Color
Clear
Overall Length
80mm
Type
Stopcock
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1049-J-30
Zoro #
G5933462
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80mm
Screw Closure Size
20 to 400 GPI
Details
Material of Construction
Glass
Color
Clear
Item
Stopper
Type
Stopcock
Material
Glass
Product Type
Vacuum Adapter
Liner Material
None
Special Features
Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration
For Labware Type
Vials
Description
Stopper, Screw Closure Size 20 to 400 GPI, Material Glass, Product Type Vacuum Adapter, Color Clear, Special Features Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration, For Labware Type Vials, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.