Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Straight, 24/40

  • Mfr # CG-1007-01

  • Zoro # G6421852


product price: $46.79
/ea

Key Features

Type
Adapter
Features
Adapter Can Also be Used as an Air Condenser, Used to Expand the Length of Apparatus
Material of Construction
Glass
Overall Length
111 mm
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1007-01
Zoro #
G6421852
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
111 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Adapter Can Also be Used as an Air Condenser, Used to Expand the Length of Apparatus
Material of Construction
Glass
Color
Clear
Material
Glass
Product Type
Adapter
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 111 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter Can Also be Used as an Air Condenser, Used to Expand the Length of Apparatus, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.