Adapter, Trap, 24/40
Mfr # CG-1032-01
Zoro # G6917714
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Adapter is Placed Above Flask to Prevent Carry-Over of Reactions Which Have a Tendency to Foam, Top Standard Taper Outer and Lower Inner Joints
Material of Construction
Glass
Overall Length
163 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1032-01
Zoro #
G6917714
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
163 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Adapter is Placed Above Flask to Prevent Carry-Over of Reactions Which Have a Tendency to Foam, Top Standard Taper Outer and Lower Inner Joints
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 163 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter is Placed Above Flask to Prevent Carry-Over of Reactions Which Have a Tendency to Foam, Top Standard Taper Outer and Lower Inner Joints, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.