Adapter, Vacuum Take-off, 24/40
Mfr # CG-1049-01
Zoro # G5971472
product price: $67.99
/eaKey Features
Type
Adapter
Features
With Standard Taper Top Outer and Lower Inner Joints with Sealed in Drip Tip
Material of Construction
Glass
Overall Length
155 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1049-01
Zoro #
G5971472
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
155 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
With Standard Taper Top Outer and Lower Inner Joints with Sealed in Drip Tip
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features With Standard Taper Top Outer and Lower Inner Joints with Sealed in Drip Tip, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.