Zoro Homepage

Bubbler Pressure Release, 130mm

  • Mfr # CG-4536-01

  • Zoro # G7216264


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure Release
Overall Length
5 1/8 in
Color
Clear
Material
Borosilicate Glass
Condenser Type
Pressure Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-4536-01
Zoro #
G7216264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in

Details

Item
Bubbler
Type
Pressure Release
Color
Clear
Material
Borosilicate Glass
Condenser Type
Pressure Release

Description

Bubbler, Pressure Release, Overall Length 5 1/8 in, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.