Buchner Funnel, 350mL, Medium Frit

  • Mfr # CG-1406-25

  • Zoro # G5902452


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
3.15 in
Stem OD - Metric
80 mm
Labware Height - English
7.68 in
Labware Height - Metric
195 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1406-25
Zoro #
G5902452
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
7.68 in
Labware Height - Metric
195 mm
Overall Height - Metric
195 mm
Funnel Maximum Outside Diameter - Metric
85.2 mm
Joint Size
24/40
Funnel Top Inside Diameter - Metric
85.2 mm
Stem Outside Diameter - Metric
80 mm
Pore Size
10 um

Details

Laboratory Funnel Type
Buchner
Stem OD - English
3.15 in
Stem OD - Metric
80 mm
Labware Capacity - English
11.8 oz
Labware Capacity - Metric
350 mL
Labware Basic Material
Glass
Autoclavable
Yes
For Use With
Vacuum Source
Labware Body Color
Clear
Capacity
350mL
Item
Buchner Funnel
Specification
Medium Frit
Finish
Unfinished
Shape
Round
Funnel Max OD
85.2 mm
Labware Clarity
Transparent
Special Features
Funnel Has A Lower Standard Taper Inner Joint and Serrated Tubulation For Connection To A Vacuum Source.
Funnel Top ID
85.2 mm
Labware Body Material
Type I Borosilicate Glass
Funnel Material
Borosilicate Glass
Capacity - Metric
350 mL
USP Specification
Type I
Basic Material
Glass
Body Color
Clear
Clarity
Transparent
Body Material
Glass
Product Type
Separatory Funnel
Capacity - English
11.83 fl oz

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 85.2 mm, Capacity - English 11.83 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Capacity - Metric 350 mL, Stem Outside Diameter - Metric 80 mm, Funnel Maximum Outside Diameter - Metric 85.2 mm, Overall Height - Metric 195 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.