Cap, 11mm, Clear, PK100
Mfr # CV-3570-0011
Zoro # G5898846
product price: $41.19
/pk 100, $0.41/eaKey Features
Closure Material
PTFE/Rubber
Autoclavable
Yes
Mouth
Narrow
Diameter
11 mm
Labware Closure Liner Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-3570-0011
Zoro #
G5898846
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
PTFE/Rubber
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PTFE
Labware Closure Color
Clear
Color
clear
Labware Closure Type
Snap On
Material of Construction
polypropylene
Special Features
Starburst Allows Easier Needle Penetration
Closure Liner Material
PTFE/Rubber
Closure Color
Clear
Vented
No
Closure Liner Design
Open Top
Product Type
Chem Snap Cap
Closure Type
Snap On
Septa Included
Yes
Description
Cap, Diameter 11 mm, Closure Material PTFE/Rubber, Product Type Chem Snap Cap, Closure Color Clear, Closure Liner Material PTFE/Rubber, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Starburst Allows Easier Needle Penetration, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.