
Cap, 11mm, Green, PK100
Mfr # CV-3550-G011
Zoro # G5883595
product price: $31.49
/pk 100, $0.31/eaKey Features
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Diameter
11 mm
Labware Closure Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-3550-G011
Zoro #
G5883595
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Labware Closure Color
Green
Labware Closure Type
Snap On
Color
Green
Material of Construction
polypropylene
Labware Closure Liner Material
PTFE
Special Features
Starburst Allows Easier Needle Penetration
Product Type
Chem Snap Cap
Closure Color
Green
Closure Liner Material
PTFE
Vented
No
Septa Included
Yes
Closure Liner Design
Open Top
Closure Type
Snap On
Description
Cap, Diameter 11 mm, Closure Material PTFE, Product Type Chem Snap Cap, Closure Color Green, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Starburst Allows Easier Needle Penetration, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.