Cap, 18mm, PK100
Mfr # CV-3782-0018
Zoro # G5869525
product price: $70.39
/pk 100, $0.70/eaKey Features
Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Diameter
18 mm
Labware Closure Type
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-3782-0018
Zoro #
G5869525
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Labware Closure Type
Snap On
Material of Construction
polypropylene
Labware Closure Color
Red
Labware Closure Liner Material
PTFE
Special Features
The Y-Form In The Pre-Cut Silicone Allows For A Better Flow of Air During Sample Pick Up to Avoid a Vacuum In The Vial
Closure Liner Design
Open Top
Closure Liner Material
PTFE/Silicone
Closure Color
Red/White
Septa Included
Yes
Closure Type
Screw On
Vented
No
Product Type
Screw On Cap
Description
Cap, Diameter 18 mm, Closure Material PTFE/Silicone, Product Type Screw On Cap, Closure Color Red/White, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features The Y-Form In The Pre-Cut Silicone Allows For A Better Flow of Air During Sample Pick Up to Avoid a Vacuum In The Vial, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.