
Cap, 5mm, Red, PK100
Mfr # CG-1842-02
Zoro # G9718877
product price: $9.79
/pk 100, $0.10/eaKey Features
Special Features
Fits Tightly During Increased Internal Vaporization Pressure
Color
Red
Material of Construction
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1842-02
Zoro #
G9718877
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Fits Tightly During Increased Internal Vaporization Pressure
Color
Red
Material of Construction
Polyethylene
Autoclavable
Yes
Mouth
Narrow
Labware Closure Color
Red
Labware Closure Type
Push In
Labware Closure Liner Material
Unlined
Closure Material
Polyethylene
Closure Type
Push In
Vented
No
Closure Color
Red
Product Type
NMR Tube Cap
Closure Liner Material
Unlined
Septa Included
No
Closure Liner Design
Solid
Description
Cap, Diameter 5 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type NMR Tube Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Push In, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Special Features Fits Tightly During Increased Internal Vaporization Pressure, Closure Liner Design Solid, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.