
Cap, Green, PK100
Mfr # CG-4910-15
Zoro # G6011467
product price: $91.49
/pk 100, $0.91/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene/PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Diameter
13 mm
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-4910-15
Zoro #
G6011467
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene/PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Color
Green
Color
Green
Material of Construction
polypropylene
Labware Closure Liner Material
PTFE
Special Features
Maintains Seal Through Multiple Autoclaves
Closure Type
Screw On
Closure Color
Green
Septa Included
Yes
Closure Liner Design
Open Top
Product Type
Screw On Cap
Closure Liner Material
Polypropylene/Silicone/PTFE
Vented
No
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene/PTFE/Silicone, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Polypropylene/Silicone/PTFE, Closure Type Screw On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Maintains Seal Through Multiple Autoclaves, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.