Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, PK100, PK5

  • Mfr # C-ST550-7

  • Zoro # G9718825


product price: $24.49
/pk 5, $4.90/ea

Key Features

For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Includes Closure
Yes
Material of Construction
ASTM Type 1 Class B glass
Length
7 in
Tolerance
+/-0.075mm (Camber), +/-0.025mm (Concentricity)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-ST550-7
Zoro #
G9718825
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Overall Height - Metric
177.8 mm
Body Diameter - Metric
5 mm

Details

Item
Tube
For Use With
Low Field Low MHz and High Field High MHz NMR Instruments
Includes Closure
Yes
Material of Construction
ASTM Type 1 Class B glass
Tolerance
+/-0.075mm (Camber), +/-0.025mm (Concentricity)
Tube Type
NMR Tube
Basic Material
Glass
Body Material
Type I Class B Glass

Description

Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Low Field Low MHz and High Field High MHz NMR Instruments, Basic Material Glass, Tolerance +/-0.075mm (Camber), +/-0.025mm (Concentricity), Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.