Zoro Homepage

Capillary Spot Tube

  • Mfr # CG-1182-02

  • Zoro # G6016306


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Labware Body Material
Type I Borosilicate Glass
Labware Length - English
6 in
Labware Basic Material
Glass
Body Diameter - Metric
1.1 mm
Tube Type
Capillary Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1182-02
Zoro #
G6016306
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
6 in
Body Diameter - Metric
1.1 mm
Overall Height - Metric
152.4 mm

Details

Item
Capillary Spot Tube
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Tube Type
Capillary Tube
Basic Material
Glass
Body Material
Borosilicate Glass

Description

Capillary Spot Tube, Body Diameter - Metric 1.1 mm, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.