
Capillary Spot Tube
Mfr # CG-1182-21
Zoro # G6016157
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Labware Body Material
Type I Borosilicate Glass
Labware Length - English
8 in
Labware Basic Material
Glass
Tube Type
Capillary Tube
Basic Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1182-21
Zoro #
G6016157
UPC #
-
Country of Origin
United States
Dimensions
Labware Length - English
8 in
Body Diameter - Metric
1.1 mm
Overall Height - Metric
203.2 mm
Details
Item
Capillary Spot Tube
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Tube Type
Capillary Tube
Basic Material
Glass
Body Material
Borosilicate Glass
Description
Capillary Spot Tube, Body Diameter - Metric 1.1 mm, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.