Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 3-Prong, Single, 6.5 In

  • Mfr # CG-9205-01

  • Zoro # G5967936


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
8 in
Base Length
8 1/2 in
Base Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-9205-01
Zoro #
G5967936
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Base Length
8 1/2 in
Base Width
2 in
Height
1 in
Overall Length
8 in
Overall Height
1 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
11.02 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Clamp
Includes
Removable Vinyl and Fiberglass Covers
Product Type
Clamp
Maximum Jaw Opening
11 in
Clamp Finish
Nickel Plated
Clamp Material
Zinc Alloy

Description

Multipurpose, Clamp, Length 8 in, Base Length 8 1/2 in, Base Width 2 in, Max. Jaw Opening 11.02 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 1 in, Includes Removable Vinyl and Fiberglass Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.