Zoro Homepage

Clamp, Blue, PK10

  • Mfr # CG-145-04

  • Zoro # G5943944


product price: $48.39
/pk 10, $4.84/ea

Key Features

Type - Clamp, Stand, Support
Joint
Item - Clamp, Stand, Support
Clamp
Base Length
1 1/2 in
Base Width
1 3/4 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-145-04
Zoro #
G5943944
UPC #
-
Country of Origin
China

Dimensions

Base Length
1 1/2 in
Base Width
1 3/4 in
Height
0.5 in
Overall Height
1/2 in

Details

Type - Clamp, Stand, Support
Joint
Item - Clamp, Stand, Support
Clamp
Item
Clamp
Product Type
Clamp

Description

Joint, Clamp, Base Length 1 1/2 in, Base Width 1 3/4 in, Height 0.5 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.