Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Red, PK10

  • Mfr # CG-145-06

  • Zoro # G5972784


product price: $66.19
/pk 10, $6.62/ea

Key Features

Type - Clamp, Stand, Support
Joint
Item - Clamp, Stand, Support
Clamp
Base Length
1 3/4 in
Base Width
2 1/4 in
Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-145-06
Zoro #
G5972784
UPC #
-
Country of Origin
China

Dimensions

Base Length
1 3/4 in
Base Width
2 1/4 in
Height
1.12 in
Overall Height
1 1/8 in

Details

Type - Clamp, Stand, Support
Joint
Item - Clamp, Stand, Support
Clamp
Item
Clamp
Product Type
Clamp

Description

Joint, Clamp, Base Length 1 3/4 in, Base Width 2 1/4 in, Height 1.12 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.