Zoro Homepage

Closure, Black, PK100

  • Mfr # CV-3840-0008

  • Zoro # G5974096


product price: $44.99
/pk 100, $0.45/ea

Key Features

Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Diameter
8 mm
Labware Closure Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-3840-0008
Zoro #
G5974096
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Labware Screw Closure Size
8-425 mm
Screw Closure Size
8-425 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PTFE
Labware Closure Type
Snap On
Material of Construction
polypropylene
Color
Black
Labware Closure Color
Black
Special Features
Eliminates Line Fallout
Closure Liner Design
Open Top
Closure Liner Material
PTFE
Closure Color
Black
Closure Type
Snap On
Septa Included
Yes
Product Type
Snap Cap
Vented
No

Description

Closure, Diameter 8 mm, Screw Closure Size 8-425 mm, Closure Material PTFE/Silicone, Product Type Snap Cap, Closure Color Black, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Eliminates Line Fallout, Closure Liner Design Open Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.