Zoro Homepage

Closure, Black, PK100

  • Mfr # CV-5195-0013

  • Zoro # G5908061


product price: $55.39
/pk 100, $0.55/ea

Key Features

Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Diameter
13 mm
Labware Closure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-5195-0013
Zoro #
G5908061
UPC #
-
Country of Origin
United States

Dimensions

Diameter
13 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
PTFE/Silicone
Autoclavable
Yes
Mouth
Narrow
Labware Closure Color
Black
Labware Closure Type
Snap On
Material of Construction
polypropylene
Color
Black
Labware Closure Liner Material
PTFE
Special Features
Pre-Assembled Closure and Septa Minimize Contamination from Handling
Closure Liner Material
PTFE/Silicone
Closure Type
Snap On
Vented
No
Product Type
Closure and Septa
Septa Included
Yes
Closure Liner Design
Open Top
Closure Color
Black/Red

Description

Closure, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material PTFE/Silicone, Product Type Closure and Septa, Closure Color Black/Red, Closure Liner Material PTFE/Silicone, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Pre-Assembled Closure and Septa Minimize Contamination from Handling, Closure Liner Design Open Top, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.