Zoro Homepage

Concentrator Tube, 10mL

  • Mfr # CG-1316-11

  • Zoro # G6020122


product price: $53.79
/ea

Key Features

Graduation Subdivisions
0 to 1mL in 0.1 and 2 to 10mL in 1.0 Subdivisions
Capacity
10mL
Special Features
19/22 Outer Joint
Length
100mm
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1316-11
Zoro #
G6020122
UPC #
-
Country of Origin
United States

Dimensions

Length
100mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22
Overall Length
100 mm

Details

Item
Concentrator Tube
Graduation Subdivisions
0 to 1mL in 0.1 and 2 to 10mL in 1.0 Subdivisions
Capacity
10mL
Special Features
19/22 Outer Joint
Autoclavable
No
Type
Concentrator Tube
Product Type
Concentrator Tube
Features
Graduated Concentrator Tubes for Use with Kuderna-Danish Evaporative Set-Ups

Description

Concentrator Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 100 mm, USP Specification Not Applicable, Product Type Concentrator Tube, Type Concentrator Tube, Autoclavable No, Features Graduated Concentrator Tubes for Use with Kuderna-Danish Evaporative Set-Ups, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.