Zoro Homepage

Condenser, Reflux, 415mm

  • Mfr # CG-1213-03

  • Zoro # G5900422


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Reflux
Overall Length
16 1/4 in
Jacket Length
9 3/4 in
Ground Stopper Size
24/40
Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1213-03
Zoro #
G5900422
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/4 in
Jacket Length
9 3/4 in
Ground Stopper Size
24/40
Ground Mouth Size
24/40
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40

Details

Item
Condenser
Type
Reflux
Material
Borosilicate Glass
Color
Clear
Condenser Type
Reflux

Description

Condenser, Reflux, Overall Length 16 1/4 in, Jacket Length 9 3/4 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.