Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Lab S Style

  • Mfr # CG-9264-01

  • Zoro # G6737315


product price: $45.79
/ea

Key Features

Type
Connector
Features
Ergonomic Contouring for Easy Adjustment with Angled Set Screws for Maximum Grip Against Rods or Clamps
Material of Construction
Nickel Plated Alloy
Overall Length
50.8 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-9264-01
Zoro #
G6737315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.8 mm

Details

Item
Connector
Type
Connector
Features
Ergonomic Contouring for Easy Adjustment with Angled Set Screws for Maximum Grip Against Rods or Clamps
Material of Construction
Nickel Plated Alloy
Color
Silver
Product Type
Connector
Autoclavable
No
Material
Nickel Plated Alloy

Description

Connector, Overall Length 50.8 mm, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Nickel Plated Alloy, Color Silver, Autoclavable No, Features Ergonomic Contouring for Easy Adjustment with Angled Set Screws for Maximum Grip Against Rods or Clamps, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.