Connector, Lattice
Mfr # CG-9260-01
Zoro # G6729073
product price: $29.15
/eaKey Features
Type
Connector
Features
Each Rod or Clamp Adjusts Independently for Easy Installation
Material of Construction
Nickel Plated Alloy
Overall Length
38.1 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-9260-01
Zoro #
G6729073
UPC #
-
Country of Origin
China
Dimensions
Overall Length
38.1 mm
Details
Item
Connector
Type
Connector
Features
Each Rod or Clamp Adjusts Independently for Easy Installation
Material of Construction
Nickel Plated Alloy
Color
Silver
Product Type
Connector
Material
Nickel Plated Alloy
Autoclavable
No
Description
Connector, Overall Length 38.1 mm, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Nickel Plated Alloy, Color Silver, Autoclavable No, Features Each Rod or Clamp Adjusts Independently for Easy Installation, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.