Zoro Homepage

Cord, 10 ft.

  • Mfr # CG-3499-02

  • Zoro # G8665553


product price: $63.49
/ea

Key Features

Wire Length
10 ft
Includes
A Female Standard Connection
Compatible Product Type
Temperature Monitors, Controllers and Dataloggers
Characteristics
Coiled Extension Cords
Extension Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-3499-02
Zoro #
G8665553
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
10 ft
Extension Cable Length
10 ft

Details

Item
Cord
Includes
A Female Standard Connection
Compatible Product Type
Temperature Monitors, Controllers and Dataloggers
Characteristics
Coiled Extension Cords
Product Type
Coiled Extension Cord
For Sensor Type
Type T
Plug/Connector Type
Mini Plug
Extension Construction
26 ga Multistrand Wire with PVC Insulation

Description

Cord, Extension Cable Length 10 ft, Plug/Connector Type Mini Plug, For Sensor Type Type T, 26 ga Multistrand Wire with PVC Insulation, Coiled Extension Cords, Coiled Extension Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.