Zoro Homepage

Crucible, 100mL

  • Mfr # CGQ-4000-04

  • Zoro # G7145083


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Diameter
62 mm
Size
100 mL
Height
67 mm
Max. Temp.
1,000 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGQ-4000-04
Zoro #
G7145083
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Size
100 mL
Height
67 mm
Overall Height
67 mm

Details

Material
Quartz
Item
Crucible
Max. Temp.
1,000 Degrees C
Capacity
100 mL
Application
Muffle Furnace Ashing Procedures
Product Type
Crucible

Description

Crucible, Diameter 62 mm, Overall Height 67 mm, Capacity 100 mL, Product Type Crucible, Material Quartz, Application Muffle Furnace Ashing Procedures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.