Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crucible, Low Form, 100mL, Porcelain

  • Mfr # CG-1883-05

  • Zoro # G4662454


product price: $12.49
/ea

Key Features

Material
Porcelain
Diameter
76 mm
Height
45 mm
Finish
Glazed
Size
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1883-05
Zoro #
G4662454
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Height
45 mm
Size
100 mL
Overall Height
46 mm

Details

Material
Porcelain
Item
Crucible Low Form
Finish
Glazed
Application
Chemistry Laboratory
Capacity
100 mL
Product Type
Crucible

Description

Crucible Low Form, Diameter 76 mm, Overall Height 46 mm, Capacity 100 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.