Crucible, Low Form, 250mL, Porcelain
Mfr # CG-1883-06
Zoro # G4670425
product price: $18.39
/eaKey Features
Material
Porcelain
Diameter
102 mm
Height
60 mm
Size
250 mL
Finish
Glazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1883-06
Zoro #
G4670425
UPC #
-
Country of Origin
India
Dimensions
Diameter
102 mm
Height
60 mm
Size
250 mL
Overall Height
60 mm
Details
Material
Porcelain
Item
Crucible Low Form
Finish
Glazed
Application
Chemistry Laboratory
Capacity
250 mL
Product Type
Crucible
Description
Crucible Low Form, Diameter 102 mm, Overall Height 60 mm, Capacity 250 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.