Zoro Homepage

Crucible, Low Form, 30mL, Porcelain

  • Mfr # CG-1883-03

  • Zoro # G4679376


product price: $8.99
/ea

Key Features

Material
Porcelain
Diameter
50 mm
Max. Temp.
200 Degrees C
Size
30 mL
Finish
Glazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1883-03
Zoro #
G4679376
UPC #
-
Country of Origin
India

Dimensions

Diameter
50 mm
Size
30 mL
Height
30 mm
Overall Height
31 mm

Details

Material
Porcelain
Max. Temp.
200 Degrees C
Finish
Glazed
Item
Crucible Low Form
Capacity
30 mL
Application
Chemistry Laboratory
Product Type
Crucible

Description

Crucible Low Form, Diameter 50 mm, Overall Height 31 mm, Capacity 30 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.