Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewar Flask, 1000mL

  • Mfr # CG-1593-03

  • Zoro # G5995342


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Vacuum
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1593-03
Zoro #
G5995342
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
337 mm
Stopper Size
302/70
Labware Height - English
11.4 in
Joint Size
302/70
Body Diameter - Metric
86 mm
Compatible with Stopper Size
302/70
Mouth Size
Wide
Overall Height - Metric
337 mm

Details

Flask Type
Vacuum
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Special Features
Weighted Metal Base
Labware Closure Color
Black
Includes Closure
Yes
Item
Vacuum Flask
Color
clear
Capacity
1000mL
Labware Closure Type
Stopper
Includes
Vented Polyethylene Stopper
Autoclavable
Yes
Body Color
Clear
Basic Material
Glass
Closure Color
Black
Neck Style
Straight
Graduated
No
Shape
Cylindrical
Glassware Class
A
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - English
33.81 fl oz
Number of Flasks Included
1
Closure Material
Polyethylene
Closure Type
Stopper
Capacity - Metric
1 L
USP Specification
Type I

Description

Vacuum Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Vacuum, Overall Height - Metric 337 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 302/70, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.