Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, 1 x 1

  • Mfr # CGQ-0600-01

  • Zoro # G9718737


product price: $18.79
/ea

Key Features

Material
Quartz
Dimensions
1 in dia x 1/16 in Thick
Product Type
Well Plate
Diameter - Metric
25.4 mm
Overall Height - Metric
1.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGQ-0600-01
Zoro #
G9718737
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1 in dia x 1/16 in Thick
Diameter - Metric
25.4 mm
Overall Height - Metric
1.58 mm

Details

Item
Well Plate
Material
Quartz
Product Type
Well Plate

Description

Well Plate, Diameter - Metric 25.4 mm, Material Quartz, Dimensions 25.4 x 1.59 mm, Product Type Well Plate, Includes Not Applicable, Overall Height - Metric 1.58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.