Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125mL

  • Mfr # CG-1542-03

  • Zoro # G5910125


product price: $36.89
/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.23 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1542-03
Zoro #
G5910125
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.4 in
Labware Height - Metric
130 mm
Stopper Size
24/40
Overall Height - Metric
130 mm
Joint Size
24/40
Compatible with Stopper Size
24/40

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.23 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Color
clear
Special Features
Standard Taper Joint
Item
Erlenmeyer Flask
Capacity
125ml
Autoclavable
Yes
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Includes
Standard Taper Outer Joint
Closure Color
Clear
Closure Material
No Closure
Neck Style
Straight
Basic Material
Glass
Graduated
Yes
Graduation Increments - Metric
25 mL
Minimum Graduation - Metric
50 mL
Closure Type
Stopper
Clarity
Transparent
Shape
Conical
Number of Flasks Included
1
Capacity - English
4.23 fl oz
USP Specification
Type I
Maximum Graduation - Metric
125 mL
Capacity - Metric
125 mL
Body Material
Borosilicate Glass
Body Color
Clear
Glassware Class
A

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 130 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.