Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 50mL

  • Mfr # CG-1542-44

  • Zoro # G5931046


product price: $33.49
/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.69 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1542-44
Zoro #
G5931046
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
80 mm
Stopper Size
14/20
Labware Height - English
2.71 in
Overall Height - Metric
80 mm
Compatible with Stopper Size
14/20
Joint Size
14/20

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.69 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Item
Erlenmeyer Flask
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware USP Specification
Type I
Special Features
Standard Taper Joint
Color
clear
Capacity
50ml
Body Material
Borosilicate Glass
Capacity - English
1.69 fl oz
Capacity - Metric
50 mL
Neck Style
Straight
Body Color
Clear
Closure Material
No Closure
Basic Material
Glass
Number of Flasks Included
1
Clarity
Transparent
Graduated
No
Closure Type
Stopper
Graduation Increments - Metric
100 mL
USP Specification
Type I
Glassware Class
A
Shape
Conical
Closure Color
Clear

Description

Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 80 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric 100 mL, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.