Zoro Homepage

Insert, 0.25mL, PK100

  • Mfr # CV-1414-0531

  • Zoro # G9718667


product price: $18.15
/pk 100, $0.18/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
0.25mL
Labware Inside Dia. - Metric
5 mm
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1414-0531
Zoro #
G9718667
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - Metric
5 mm
Labware Height - Metric
31 mm
Labware Inside Dia. - English
0.2 in
Labware Height - English
1.22 in
Overall Height - Metric
31 mm
Inside Diameter - Metric
5 mm

Description

Insert, Capacity - Metric 0.25 mL, Capacity - English 0.008 fl oz, Product Type Vial Insert, Body Material Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class B, Overall Height - Metric 31 mm, Number of Vials Included 100, Basic Material Glass, Special Features Flat Bottomed, Clarity Transparent, Inside Diameter - Metric 5 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.