Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, 0.25mL, PK100

  • Mfr # CV-1419-0629

  • Zoro # G8665587


product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
0.25mL
Material of Construction
Borosilicate Glass
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1419-0629
Zoro #
G8665587
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.24 in
Labware Height - Metric
29 mm
Labware Inside Dia. - Metric
6 mm
Labware Height - English
1.14 in
Inside Diameter - Metric
6 mm
Overall Height - Metric
29 mm

Details

Item
Insert
Closure Material
No Closure
Autoclavable
Yes
Capacity
0.25mL
Material of Construction
Borosilicate Glass
Class
A
Labware Basic Material
Glass
Glassware Class
A
Labware Body Color
Clear
Includes Closure
No
Labware Clarity
Transparent
Labware Capacity - Metric
0.25 mL
Color
clear
Special Features
BM with Bottom Spring
Labware Capacity - English
0.008 oz
Sterile/Non-Sterile
Non-Sterile
Body Material
Glass
Capacity - English
0.008 fl oz
Closure Type
Snap On
Body Color
Clear
Basic Material
Glass
Closure Liner Material
Unlined
Capacity - Metric
0.25 mL
Closure Liner Design
Snap Plug
Clarity
Transparent
Product Type
Vial Insert
Number of Vials Included
100

Description

Insert, Capacity - Metric 0.25 mL, Capacity - English 0.008 fl oz, Product Type Vial Insert, Body Material Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 29 mm, Number of Vials Included 100, Basic Material Glass, Special Features BM with Bottom Spring, Clarity Transparent, Inside Diameter - Metric 6 mm, Closure Liner Design Snap Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.