
Lab Frame Foot
Mfr # CG-9274-01
Zoro # G6520157
product price: $38.15
/eaKey Features
Max. Jaw Opening
2.55 in
Material
Zinc Alloy
Item - Clamp, Stand, Support
Support
Max. Capacity
30 mm
Type - Clamp, Stand, Support
Frame Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-9274-01
Zoro #
G6520157
UPC #
-
Country of Origin
China
Details
Item
Lab Frame Kit
Max. Jaw Opening
2.55 in
Material
Zinc Alloy
Item - Clamp, Stand, Support
Support
Max. Capacity
30 mm
Type - Clamp, Stand, Support
Frame Kit
Includes
(3) Screws
Product Type
Lab Frame Foot
Maximum Capacity
0.03 mL
Description
Support,Frame Kit,2.55" Jaw, Zinc Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.