Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Vapor Grease, 2 oz, Tube, White

  • Mfr # CG-LVP-01

  • Zoro # G6404973


product price: $354.33
/ea
Free Shipping & Returns

Key Features

Container Size
2 oz
Container Type
Tube
Color
White
Flash Point
Not Specified
Max. Operating Temp.
260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-LVP-01
Zoro #
G6404973
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz
Size
2 oz.

Details

Item
Low Vapor Grease
Container Type
Tube
Color
White
Flash Point
Not Specified
Max. Operating Temp.
260 Degrees F
Base Oil
Synthetic
Timken OK Load
25 lb
Grease Color
White
Min. Operating Temp.
-20 Degrees F
Series
Krytox
Application
Standard Taper Joints, Stirrer Bearings, Stopcocks
Type
Low Vapor Pressure Grease
Dropping Point
Not Specified
Grease Container
Tube
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Temp. Range
-20 Degrees to 260 Degrees F
NSF Rating
Not Rated
Product Type
Multipurpose Grease
Thickener
PTFE
Maximum Operating Temperature
260 Degrees F
NLGI Viscosity Grade
2
Minimum Operating Temperature
-20 Degrees F
Thickener Type
PTFE

Description

Low Vapor Grease,2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.