Melting Point Tube, 90mm L, PK100
Mfr # CG-1841-01
Zoro # G6394473
product price: $21.55
/pk 100, $0.22/eaKey Features
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Special Features
1 1/2 in to 1 13/16 in OD, 3 1/2 in Length, Closed One End
Body Diameter - Metric
1.8 mm
Basic Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1841-01
Zoro #
G6394473
UPC #
-
Country of Origin
United States
Dimensions
Body Diameter - Metric
1.8 mm
Overall Height - Metric
90 mm
Details
Item
Melting Point Tube
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Special Features
1 1/2 in to 1 13/16 in OD, 3 1/2 in Length, Closed One End
Basic Material
Glass
Body Material
Borosilicate Glass
Description
Melting Point Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 90 mm, Body Material Borosilicate Glass, Basic Material Glass, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.