Zoro Homepage

Melting Point Tube, 90mm, PK100

  • Mfr # CG-1841-02

  • Zoro # G6568782


product price: $21.79
/pk 100, $0.22/ea

Key Features

Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Special Features
Closed One End
Basic Material
Glass
Body Diameter - Metric
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1841-02
Zoro #
G6568782
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter - Metric
1.1 mm
Overall Height - Metric
90 mm

Details

Item
Melting Point Tube
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Special Features
Closed One End
Basic Material
Glass
Body Material
Borosilicate Glass

Description

Melting Point Tube, Body Diameter - Metric 1.1 mm, Overall Height - Metric 90 mm, Body Material Borosilicate Glass, Basic Material Glass, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.