O-Ring, FEP-Encased Stainless 80mm Flange
Mfr # CG-147-79
Zoro # G7051703
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Size
80mm
Color
Silver
Material
Stainless Steel
Overall Length
80 mm
Product Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-147-79
Zoro #
G7051703
UPC #
-
Country of Origin
United States
Dimensions
Size
80mm
Overall Length
80 mm
Details
Item
O-Ring
Color
Silver
Material
Stainless Steel
Product Type
O-Ring
Features
Chemical Resistant
Description
O-Ring, Color Silver, Overall Length 80 mm, Features Chemical Resistant, Material Stainless Steel, Product Type O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.