O-ring, Flange
Mfr # CG-147-43
Zoro # G5875685
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Color
Red
Type
O-Ring
Material of Construction
FEP-Encased Silicone
Overall Length
165.1 mm
Product Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-147-43
Zoro #
G5875685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
165.1 mm
Details
Color
Red
Type
O-Ring
Material of Construction
FEP-Encased Silicone
Item
O-Ring
Product Type
O-Ring
Features
O-Ring for Chemglass Reaction Vessels and Lids
Material
FEP Silicone
Autoclavable
No
Description
O-Ring, Overall Length 165.1 mm, USP Specification Not Applicable, Product Type O-Ring, Type O-Ring, Material FEP Silicone, Color Red, Autoclavable No, Features O-Ring for Chemglass Reaction Vessels and Lids, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.