Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pear Shaped, 250mL

  • Mfr # CG-1554-04

  • Zoro # G5907194


product price: $61.89
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1554-04
Zoro #
G5907194
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
5.41 in
Stopper Size
24/40
Labware Height - Metric
160 mm
Joint Size
24/40
Compatible with Stopper Size
24/40
Overall Height - Metric
160 mm

Details

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Special Features
Heavy-Walled
Includes Closure
No
Item
Boiling Flask
Autoclavable
Yes
Capacity
250ml
Labware USP Specification
Type I
Color
clear
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Closure Color
Clear
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Closure Material
No Closure
Neck Style
Straight
Shape
Pear
Number of Flasks Included
1
Body Material
Borosilicate Glass
Graduated
No
Glassware Class
A
USP Specification
Type I
Closure Type
Stopper
Basic Material
Glass
Body Color
Clear

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.