Zoro Homepage

Pear Shaped, 250mL

  • Mfr # CG-1554-32

  • Zoro # G5939342


product price: $59.89
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1554-32
Zoro #
G5939342
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.77 in
Labware Height - Metric
141 mm
Stopper Size
14/20
Overall Height - Metric
141 mm
Joint Size
14/20
Compatible with Stopper Size
14/20

Description

Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 141 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.