Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 2 x 2 In

  • Mfr # CG-1904-02

  • Zoro # G9718904


product price: $12.15
/ea

Key Features

Material
Borosilicate Glass
Dimensions
2 in L x 2 in W x 1/4 in Thick
Product Type
Well Plate
Overall Height - Metric
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1904-02
Zoro #
G9718904
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2 in L x 2 in W x 1/4 in Thick
Overall Height - Metric
6.35 mm

Details

Item
Well Plate
Material
Borosilicate Glass
Product Type
Well Plate

Description

Well Plate, Diameter - Metric Not Applicable, Material Borosilicate Glass, Dimensions 50.8 x 50.8 x 6.35 mm, Product Type Well Plate, Includes Not Applicable, Overall Height - Metric 6.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.