Zoro Homepage

Quick-Release Clamp, 100mm

  • Mfr # CG-141-T-12

  • Zoro # G5987405


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Hosecock
Item - Clamp, Stand, Support
Clamp
Length
3.94 in
Max. Jaw Opening
1.14 in
Material
Nickel Plated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-141-T-12
Zoro #
G5987405
UPC #
-
Country of Origin
United States

Dimensions

Length
3.94 in
Overall Length
4 in

Details

Type - Clamp, Stand, Support
Hosecock
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
1.14 in
Material
Nickel Plated Zinc
Item
Hosecock
Product Type
Quick-Release Clamp
Maximum Jaw Opening
1 1/8 in
Clamp Finish
PTFE Coated
Clamp Material
PTFE
Compatible Product Type
Reaction Flanges and Lids

Description

Hosecock, Clamp, Length 3.94 in, Max. Jaw Opening 1.14 in, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.