Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Flask, 1000mL

  • Mfr # CG-1512-10

  • Zoro # G6024672


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Distilling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1512-10
Zoro #
G6024672
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
210 mm
Stopper Size
29/42
Labware Height - English
7 in
Overall Height - Metric
210 mm
Compatible with Stopper Size
29/42
Joint Size
29/42

Details

Flask Type
Distilling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Item
Distilling Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware USP Specification
Type I
Color
clear
Special Features
Heavy-Walled, Recovery
Includes Closure
No
Capacity
1000mL
Capacity - Metric
1 L
Neck Style
Straight
Closure Type
Stopper
Body Material
Borosilicate Glass
Glassware Class
A
Graduated
No
Body Color
Clear
Capacity - English
33.81 fl oz
Clarity
Transparent
USP Specification
Type I
Number of Necks
1
Shape
Round
Closure Color
Clear
Basic Material
Glass
Number of Flasks Included
1
Closure Material
No Closure

Description

Distilling Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Distilling, Overall Height - Metric 210 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.