Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Flask, 200mL

  • Mfr # CG-1512-29

  • Zoro # G5971497


product price: $52.79
/ea

Key Features

Flask Type
Distilling
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.76 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1512-29
Zoro #
G5971497
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.23 in
Labware Height - Metric
125 mm
Stopper Size
29/26
Overall Height - Metric
125 mm
Compatible with Stopper Size
29/26
Joint Size
29/26

Details

Flask Type
Distilling
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.76 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Item
Distilling Flask
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Color
clear
Labware USP Specification
Type I
Capacity
200mL
Special Features
Heavy-Walled, Recovery
Capacity - Metric
200 mL
USP Specification
Type I
Body Color
Clear
Capacity - English
6.76 fl oz
Number of Flasks Included
1
Glassware Class
A
Graduated
No
Clarity
Transparent
Basic Material
Glass
Shape
Round
Neck Style
Straight
Closure Type
Stopper
Closure Color
Clear
Number of Necks
1
Body Material
Borosilicate Glass
Closure Material
No Closure

Description

Distilling Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Distilling, Overall Height - Metric 125 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/26, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.