Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 1000mL

  • Mfr # CG-1506-24

  • Zoro # G5927004


product price: $64.15
/ea

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1506-24
Zoro #
G5927004
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
188 mm
Labware Height - English
6.36 in
Stopper Size
29/42
Joint Size
29/42
Overall Height - Metric
188 mm
Compatible with Stopper Size
29/42

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Standard Taper Joint
Item
Boiling Flask
Capacity
1000mL
Labware USP Specification
Type I
Color
clear
Autoclavable
Yes
Includes
Standard Taper Outer Joint
Closure Type
Stopper
Body Color
Clear
Capacity - English
33.81 fl oz
Glassware Class
A
Basic Material
Glass
Clarity
Transparent
Capacity - Metric
1 L
Neck Style
Straight
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Material
No Closure
Shape
Round
Graduated
No
Number of Flasks Included
1
Closure Color
Clear

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Boiling, Overall Height - Metric 188 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.