Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Bottom Flask, 1000mL

  • Mfr # CG-1520-14

  • Zoro # G5893727


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1520-14
Zoro #
G5893727
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
184 mm
Labware Height - English
6.22 in
Stopper Size
24/40
Joint Size
24/40
Overall Height - Metric
184 mm
Compatible with Stopper Size
24/40

Details

Flask Type
Boiling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Special Features
Heavy-Walled
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Item
Boiling Flask
Autoclavable
Yes
Labware USP Specification
Type I
Capacity
1000mL
Color
clear
Number of Necks
2
Closure Color
Clear
Number of Flasks Included
1
Glassware Class
A
Clarity
Transparent
Shape
Round
Body Material
Borosilicate Glass
Capacity - English
33.81 fl oz
Neck Style
Straight
Closure Material
No Closure
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
1 L
Body Color
Clear
Graduated
No
Closure Type
Stopper

Description

Boiling Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Boiling, Overall Height - Metric 184 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.